Kč1060.00
Bez DPH
Kč1282.60
s DPH
Přehled
Specifikace produktu
• Manufactured from durable polyester to provide product longevity and durability
• All products are oil and acid resistant as well as being protected against general wear and tear
• Lightweight making it easy to handle and manipulate to your desired position
• Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
• Available in a host of sizes and specifications to suit your requirements
• Features reinforced eyes for enhanced strength and service life
• Made to BS EN1492-1:2000 (7:1 Safety Factor)
Atribut | Hodnota |
---|---|
Bezpečné pracovní zatížení | 3000kg |
Brand | ProSolve |
EAN | 5060363802326 |
ECLASS Code | 21130704 |
Kapacita závěsu koše 90°* | 4200kg |
Kapacita závěsu tlumiče | 2400kg |
Materiál produktu | Polyester |
MFR Číslo dílu | BDV1677CP |
Pracovní délka | 2.5m |
Šířka | 60mm |
Typ produktu | Nekonečný kulatý popruh |
UNSPSC Code | 24101611 |