Sponkovací pistole

If you are looking for a device that will bind a number of papers together for the office or if you need a more heavy duty tool for jobs such as roofing or damp proofing, we have a range of products available. At Cromwell you can choose from office staplers, long arm staplers, heavy duty staplers and hammer tackers from a range of brands such as Arrow, Avon, Qconnect, Rapid, Rexel and Stanley

What are staplers?

A stapler is a tool that joins together paper by driving a thin metal staple through the sheets and folding the ends to keep the papers in place. Heavy duty staplers and tackers tend to be used for jobs such as roofing, damp proofing and DIY.

When are staplers used?

Paper staplers are commonly used in offices, workplaces, homes and schools.
Heavy duty staplers or tackers are used in professions such as Roofing, Insulating, damp proofing, DIY and upholstery.

Considerations when choosing a staplers

• Number of Pages - if you have more than 20 pages of 80gsm paper to attach, you may need to consider a heavy duty stapler rather than a standard stapler

• Position - if you need to create a booklet you should consider a long arm stapler which is designed to staple in the centre of the pages.

• Job - A tacker is needed for professions such as roofing, insulating, damp proofing.

FAQs

How do I staple paper together?

Place the stapler onto a firm, level surface. Insert the required amount of paper and the area you wish to bind together into the stapler. Press the stapler firmly and your papers should be stapled together.