Sitesafe

SSF03 Safety Wellingtons

10 Možnost(i) k dispozici

The SiteSafe® safety wellingtons are a practical and durable solution to safety footwear in wet and muddy conditions.

Features and Benefits
• Energy absorbing heel reduces fatigue in the feet and joints
• Tough construction for durability
• Steel toe cap provides up to 200 Joules of impact and crushing protection
• Penetration resistant midsole protects against piercing injuries
• Water-resistant upper helps to keep the feet dry in wet weather
• Cleated outsole provides traction on slippery surfaces
• Anti-static properties protect against the build-up of static electricity

Typical Applications
• Agriculture
• Landscaping
• Construction

Standards
• EN ISO 20345:2004/A1 2007