noscript3/4" Deep Impact Sockets, Imperial | Cromwell Tools

Kennedy

3/4" Deep Impact Sockets, Imperial

10 Možnost(i) k dispozici

With a 3/4" imperial drive size, these deep length, 6-Point hex impact sockets are ideal for securing and loosening fasteners. Manufactured from high quality chrome molybdenum steel, each socket is complete with a black oxidised finish and permanent laser etched size markings. Available in a variety of sizes.

Features and Benefits
• Each socket has laser etched sizes marked onto the product for ease of identification
• Available in a range of sizes to suit your specific needs
• 6 point hex end makes applying torque easier
• Manufactured from chrome molybdenum steel for optimum durability
• Black oxidised finish further protects the socket from corrosion and wear and tear

Typical Applications
• Engineering
• Construction
• Automotive

Standards
• USA Federal Standard GGG-W-660A
• SAE