Qualfast

Socket Head Button Screw, Metric - Steel - Grade 10.9 - BZP - ISO 7380-1

55 Možnost(i) k dispozici

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.