noscript Socket Head Shoulder Screw, UNC - Steel - Grade 12.9 - DIN 610 | Cromwell Tools

Qualfast

Socket Head Shoulder Screw, UNC - Steel - Grade 12.9 - DIN 610

11 Možnost(i) k dispozici

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9.
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300°C.
Dimensions to ISO 7379. Body Diameter Tol h8