noscriptHexagon Head Set Screws, Metric, M6 | Cromwell Tools

Qualfast

Hexagon Head Set Screws, Metric, M6

3 Možnost(i) k dispozici

These ISO Metric Threaded set screws are available in metric sizes, all with an M6 thread size. Manufactured from grade 8.8 steel, each product is finished with a BZP (Bright Zinc Plating) and meets all necessary industry standards and has a minimum proof load of 580 MPA.

Features and Benefits
• Manufactured from grade 8.8 steel for optimum durability and strength
• Set screws are ideal for multi-purpose and effective fastening
• Available in a range of lengths to suit your specific needs
• Bright Zinc Plating (BZP) bolsters resistance to corrosion as well as wear and tear

Typical Applications
• DIY
• Engineering
• Construction

Standards
• EN 24017
• ISO 4017
• DIN 933