noscriptPouzdra vyvrtávacích tyčí - E2-1 | Cromwell Tools

Indexa

Pouzdra vyvrtávacích tyčí - E2-1

4 Možnost(i) k dispozici

Boring Bar Sleeves - E2-1

Suitable for use in NC lathes with VDI fixing disc. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Features
• Fully carburised and hardened
• Surface hardness of 58 - 60HRC
• Tensile strength above 1000N/mm2
• Surfaces blued
• Manufactured to DIN 69880