Kč655.00
Bez DPH
Kč792.55
s DPH
Přehled
Specifikace produktu
Dokumenty produktu
Kennedy® carbide tipped holesaws are wear resistant, lasting up to ten times longer than standard holesaws which makes them the best choice for cutting tough materials.
Features and Benefits
• Resistant to friction heat for a long service life
• Constant pitch provides a cleaner cut
• Compatible with standard sized arbors for operator convenience
Typical Applications
• Steels
• Cast iron
• Brass
• Aluminium
• Wood
• Plastics
• Ceramics
Warnings
• Wear suitable PPE when using the Kennedy® holesaw including protective gloves, eye protection, ear protection and a dust mask. For continuous work in a dusty environment, use breathing apparatus. For more information on PPE please see https://www.cromwell.co.uk/info/safety-technical-expert-guides
Notes
• Compatible arbors sold separately: KEN0501750K or KEN0501600K
Atribut | Hodnota |
---|---|
Brand | Kennedy |
EAN | 5036140223738 |
Hloubka řezu | 37mm |
Materiál čepele | Karbid |
Počet kusů | 1 |
Položka | Vykružovače |
Průměr | 15mm |
Systém měření | Metrické |
UNSPSC Code | 23101512 |