Washroom cleaners are specialised cleaning chemicals designed to maintain hygiene and cleanliness in WCs and bathrooms by effectively removing dirt, limescale, soap scum, and bacteria from surfaces such as toilets, urinals, sinks, showers, baths, and taps. Washroom cleaners tend to have hazard pictograms on the packaging. Visit our UK REACH page for more information and expertise. Washroom cleaners are available in a range of product types, each suited to a specific application such as limescale removal or general washroom cleaning.
When selecting washroom cleaners, it is important to consider the applications the cleaner will be used for, for example, not to use limescale removers when needing to clean surfaces as the cleaning efficiency will be greatly reduced. Additionally, you should read the usage instructions on the packaging to ensure you are cleaning safely as some cleaners may need to be used in a ventilated area with the use of PPE.
Related Categories:
• Bleaches
• Disinfectants
• Drain Cleaners
• Toilet Cleaners & Fresheners
It is not recommended to use kitchen cleaners in the bathroom as there may not be the cleaning or disinfecting powers in the kitchen cleaner. It is always recommended to use the correct cleaning chemical for their intended purpose.